Motion
74130352
3/8" 135° Spiral Flute Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1-13/16" Flute Length, 3-1/8" OAL, Split Point, Straight Shank
Mi Item #07139313
MFR #74130352
Price$23.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" 135° Spiral Flute Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1-13/16" Flute Length, 3-1/8" OAL, Split Point, Straight Shank
Mi Item #07139313
MFR #74130352

Mfr description
74130352 3/8" 135 DEG; SPIRAL FLUTE
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.10/each

Specifications

Dimensions

  • Drill Bit Size
    0.3750 in
  • Drill Point Angle
    135°
  • Flute Length
    1-13/16 in
  • Overall Length
    3-1/8 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Cobalt
  • Flute Type
    Spiral
  • Point Type
    Split Point
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Threaded Shank
    No
  • Web Configuration
    Parallel
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)