Motion
CXSM20-80-Y7BWSDPCS

SMC CORP OF AMERICA
CXSM20-80-Y7BWSDPCS

CXS GUIDED CYLINDER with Slide Bearing Type
MI ITEM #07139402
MFR #CXSM20-80-Y7BWSDPCS
Price$260.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSM20-80-Y7BWSDPCS

CXS GUIDED CYLINDER with Slide Bearing Type
MI ITEM #07139402
MFR #CXSM20-80-Y7BWSDPCS

Mfr description
CXSM20-80-Y7BWSDPCS CYL, GUIDE, DUAL ROD
  • Bore sizes: 6, 10, 15, 20, 25, 32 mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke adjustment range: 0 to -5 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.10/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Double End Rod
  • Bracket 1
    Double End Rod
  • Country of Origin
    CN
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    Double End Rod
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc 1/8
  • Product Type
    Guided Air Cylinders
  • Series
    CXS
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)