Specifications
Dimensions
- Glove SizeL or Size 9
Details
- Coating CoverageFully Coated
- Coating MaterialNitrile
- ColorBlack, Green
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Lining MaterialNylon
- Material TypeKnit Gloves - Coated
- Product LineNorthFlex
- Protection TypeGeneral Protection
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)