Motion
74459843
1/8", 130° Drill Point, 1/8" Shank Diam, Fast Spiral Circuit Board Drill Bit; 3/8" Flute Length, 1-1/2" OAL
Mi Item #07139464
MFR #74459843
Price$13.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8", 130° Drill Point, 1/8" Shank Diam, Fast Spiral Circuit Board Drill Bit; 3/8" Flute Length, 1-1/2" OAL
Mi Item #07139464
MFR #74459843

Mfr description
74459843 1/8", 130 DEG; DRILL POINT,
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Solid carbide provides better rigidity than high speed steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.35/each

Specifications

Dimensions

  • Drill Bit Size
    0.1250 in
  • Drill Point Angle
    130
  • Flute Length
    3/8 in
  • Helix Angle
    35
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Diameter Tolerance
    +0.0000 to -0.0003 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Solid Carbide
  • Spiral Type
    Fast Spiral
  • Web Configuration
    Tapered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)