Motion
87151718
#4-40 UNC, 3 Flute, 52° Helix, Bottoming Chamfer, Bright Finish, High Speed Steel Spiral Flute STI Tap, 2" OAL
Mi Item #07140980
MFR #87151718
Price$62.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-40 UNC, 3 Flute, 52° Helix, Bottoming Chamfer, Bright Finish, High Speed Steel Spiral Flute STI Tap, 2" OAL
Mi Item #07140980
MFR #87151718

Mfr description
87151718 #4-40 UNC, 3 FL, 52 DEG; HELIX,
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.28/each

Specifications

Dimensions

  • Helix Angle
    52 °
  • Overall Length
    2 in
  • Thread Size
    #4-40 in

Details

  • Chamfer
    Bottoming
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)