Motion
50Q-1-WHTGRY

PELICAN PRODUCTS
50Q-1-WHTGRY

IM 50QT ELITE COOLER WHT/GRY
Mi Item #07141041
MFR #50Q-1-WHTGRY
Price$316.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
50Q-1-WHTGRY

IM 50QT ELITE COOLER WHT/GRY
Mi Item #07141041
MFR #50Q-1-WHTGRY

Mfr description
50Q-1-WHTGRY 50QT ELITE COOLER WHT/GRY
  • Dual Handle System (Molded-in & Hinged Handles)
  • Up to 10 days ice retention, freezer grade gasket, 2" polyurethane insulation
  • Press & Pull Latches (Wide for Gloved Use)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.81/each

Specifications

Dimensions

  • Container Size
    50 qt (US)
  • Overall Length
    30 in
  • Overall Width
    20-5/16 in

Details

  • Body Color
    White
  • UPC_NO
    825494067458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)