Specifications
Dimensions
- Bore Diameter16 mm
- Stroke40 mm
Details
- Adjuster OptionNone
- Country of OriginUS
- FiletageRc(Pt)
- Made to OrderYes
- Product TypeGuided Air Cylinders
- SeriesMXQ
- StyleSymmetric
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)