Motion
CR1-0868

NTN
CR1-0868

Tapered Roller Bearing Assemblies - 39 mm Bore, 220.662 mm OD
Mi Item #07141155
MFR #CR1-0868
Price$109.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CR1-0868

Tapered Roller Bearing Assemblies - 39 mm Bore, 220.662 mm OD
Mi Item #07141155
MFR #CR1-0868

Mfr description
CR1-0868 TAPERED ROLLER
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.91/each

Specifications

Dimensions

  • Bore Diameter  
    39 mm
  • Outside Diameter
    8.6875 in
  • Overall Width
    250.575 mm
  • Weight
    1.194 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Manufacturer Upc Number
    4550253069379
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4550253069379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)