Motion
L540049/L540010

NTN
L540049/L540010

Tapered Roller Bearing Set - 7.7500 in Bore, 10.0000 in OD, 1.0938 in Cone Width, 0.8438 in Cup Width
Mi Item #07141158
MFR #L540049/L540010
Price$2,278.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
L540049/L540010

Tapered Roller Bearing Set - 7.7500 in Bore, 10.0000 in OD, 1.0938 in Cone Width, 0.8438 in Cup Width
Mi Item #07141158
MFR #L540049/L540010

Mfr description
L540049/L540010 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,278.99/each

Specifications

Dimensions

  • Bore Diameter  
    7.7500 in
  • Fillet Radius
    0.0600 in, 1.500 mm
  • Inner Ring Width
    1.0938 in, 27.783 mm
  • Outside Diameter
    254 mm
  • Overall Width
    1.1250 in
  • Precision Rating
    Class 4
  • Weight
    0.507 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    L540049
  • Compatible Cup
    L540010
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0064
  • Manufacturer Upc Number
    4547359784473
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4550253070627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)