Motion
SUCFL206-20FG1

NTN
SUCFL206-20FG1

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Stainless Steel Housing Material
MI ITEM #07141778
MFR #SUCFL206-20FG1
Price$556.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFL206-20FG1

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Stainless Steel Housing Material
MI ITEM #07141778
MFR #SUCFL206-20FG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$556.13/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in

Details

  • Bore Type
    Straight
  • Housing Material
    Stainless Steel
  • Manufacturer Upc Number
    4547359882162
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359882162

Overview

Mfr description
SUCFL206-20FG1 1 1/4" SS 2 BOLT FLG.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text