Motion
HERA55ES 30.14 182TC 1.938

HUB CITY INC
HERA55ES 30.14 182TC 1.938

HERA Right Angle Helical Speed Reducers - Double Reduction, 30.14:1 Ratio, 3.675 in, C-Face Quill Input, 1.1260 in Input size, 182TC Frame
Mi Item #07142489
MFR #HERA55ES 30.14 182TC 1.938
Price$5,262.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA55ES 30.14 182TC 1.938

HERA Right Angle Helical Speed Reducers - Double Reduction, 30.14:1 Ratio, 3.675 in, C-Face Quill Input, 1.1260 in Input size, 182TC Frame
Mi Item #07142489
MFR #HERA55ES 30.14 182TC 1.938

Mfr description
HERA55ES 30.14 182TC 1.938, 0250-54745
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,262.23/each

Specifications

Dimensions

  • Center Distance  
    3.675 in
  • Housing Dimensions
    (L)10.52 x (H)9.375 x (W)7.5
  • Housing Height
    9.375 in
  • Housing Length
    10.52 in
  • Housing Width
    7.5 in
  • Input Size
    1.1260 in
  • Manufacturer Reducer Size
    HERA55
  • Maximum Output RPM
    58 rpm @ 1750 rpm
  • Maximum Output Torque
    4500 in-lbs
  • NEMA / IEC Frame Size
    182TC
  • Nominal Ratio
    30:1
  • Output Size
    1.9380 in
  • Ratio
    30.14:1
  • Service Factor
    1
  • Shipping Dimensions Height
    13.5000 in
  • Shipping Dimensions Length
    14.0000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    90.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast iron
  • Input Horsepower
    4.6100 hp
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA55ES 30.14 182TC 1.938
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798761985
  • Max Input Horsepower
    4.6100 hp
  • Mounting Type
    ES
  • Output RPM
    58.1 rpm
  • Output Torque
    4500 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Series
    HERA55
  • Style
    ES
  • UPC_NO
    662798761985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)