Motion
TDR-6.00-3

PCI
TDR-6.00-3

Top Drive Roller Assembly - TDR Series, 6.0000 in Roller Dia, 2.2500 in Roller Width, 2.0000 in Stud Dia
Mi Item #07142498
MFR #TDR-6.00-3
Price$1,540.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
TDR-6.00-3

Top Drive Roller Assembly - TDR Series, 6.0000 in Roller Dia, 2.2500 in Roller Width, 2.0000 in Stud Dia
Mi Item #07142498
MFR #TDR-6.00-3

Mfr description
TDR-6.00-3 ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,540.03/each

Specifications

Dimensions

  • Roller Diameter  
    6.0000 in
  • Roller Width  
    2.2500 in
  • Stud Diameter  
    2.0000 in
  • Weight
    19.85 lbs

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    30270 lbf
  • Radial Static Load Capacity
    89540 lbf
  • Seal Type
    Moly-Filled Nylon Lip
  • Series
    TDR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)