Motion
SY9320-5DZ-03T-X20

SMC CORP OF AMERICA
SY9320-5DZ-03T-X20

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, DIN Terminal, Body Ported
Mi Item #07142642
MFR #SY9320-5DZ-03T-X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY9320-5DZ-03T-X20

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, DIN Terminal, Body Ported
Mi Item #07142642
MFR #SY9320-5DZ-03T-X20

Mfr description
SY9320-5DZ-03T-X20 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Sizes
    3/8 NPTF

Details

  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)