Motion
46848 4570 PROTECTIVE COVERALL - XXXL GT7000-0490-3

3M
46848 4570 PROTECTIVE COVERALL - XXXL GT7000-0490-3

3M™ Chemical Protective Coverall 4570, 3XL, 12 ea/Case
Mi Item #07142832
MFR #46848 4570 PROTECTIVE COVERALL - XXXL GT7000-0490-3
Price$54.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
46848 4570 PROTECTIVE COVERALL - XXXL GT7000-0490-3

3M™ Chemical Protective Coverall 4570, 3XL, 12 ea/Case
Mi Item #07142832
MFR #46848 4570 PROTECTIVE COVERALL - XXXL GT7000-0490-3

Mfr description
46848 4570 PROTECTIVE COVERALL - XXXL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection
  • Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.41/each

Specifications

Dimensions

  • Size
    3X
  • Weight
    17 lb

Details

  • Additional Details
    Taped Seams; Radioactive Particulate Protection
  • Closure Type
    Simple Zipper
  • Color
    Gray
  • Garment Use
    Certain limited chemical splashes (Type 6)
  • Manufacturer Upc Number
    04046719402304
  • Material
    Laminates
  • Product Type
    Coveralls
  • Seam Type
    Serged and Taped
  • UPC_NO
    04046719468485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)