Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - A Hub, 27 Teeth, Steel Material
MI ITEM #07142995
MFR #40A27

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
40A27 X 1 SPKT
  • A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality

Specifications

  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    27
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    4.5780 in
  • Caliper Diameter
    3.9876 in
  • Pitch Diameter
    4.3069 in
  • Storage Dimension Height
    0.284 in
  • Storage Dimension Length
    4.578 in
  • Storage Dimension Width
    4.578 in
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950005942
  • UPC_NO
    697950005942
  • Weight
    1.01 lbs
  • Sprocket Type
    Standard ANSI Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text