Specifications
Dimensions
- Drive Size3/8 in
- Lengths Included1-1/2, 3, 6, 12 in
Details
- Accessory TypeExtension Set
- Number Of Pieces4
- PSC Code5120
- Tool TypeExtension Set
- UPC_NO099575812002
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)