Motion
JLM104948/JL#01

NTN
JLM104948/JL#01

Tapered Roller Bearing Set - 1.9685 in Bore, 3.2283 in OD
Mi Item #07143309
MFR #JLM104948/JL#01
Price$62.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JLM104948/JL#01

Tapered Roller Bearing Set - 1.9685 in Bore, 3.2283 in OD
Mi Item #07143309
MFR #JLM104948/JL#01

Mfr description
JLM104948/JL#01 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.57/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0200 in, 0.500 mm
  • Inner Ring Width
    0.8465 in, 21.500 mm
  • Outside Diameter
    82 mm
  • Overall Width
    0.8438 in
  • Precision Rating
    Class N
  • Weight
    1.944 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    JLM104948
  • Compatible Cup
    JLM104910
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0040
  • Manufacturer Upc Number
    4547359479287
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359479287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)