Motion
M88048/M88010

NTN
M88048/M88010

Tapered Roller Bearing Set - 1.3125 in Bore, 2.6875 in OD
Mi Item #07143315
MFR #M88048/M88010
Price$49.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M88048/M88010

Tapered Roller Bearing Set - 1.3125 in Bore, 2.6875 in OD
Mi Item #07143315
MFR #M88048/M88010

Mfr description
M88048/M88010 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.86/each

Specifications

Dimensions

  • Bore Diameter  
    1.3125 in
  • Fillet Radius
    0.0600 in, 1.500 mm
  • Inner Ring Width
    0.8750 in, 22.225 mm
  • Outside Diameter
    2.6875 in
  • Overall Width
    0.8750 in
  • Precision Rating
    Class 2
  • Weight
    50.706 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    M88048
  • Compatible Cup
    M88010
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0040
  • Manufacturer Upc Number
    4547359490107
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359490107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)