Motion
25590/25520

NTN
25590/25520

Tapered Roller Bearing Set - 1.7960 in Bore, 3.2650 in OD, Class 2 Precision Rating
Mi Item #07143320
MFR #25590/25520
Price$58.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
25590/25520

Tapered Roller Bearing Set - 1.7960 in Bore, 3.2650 in OD, Class 2 Precision Rating
Mi Item #07143320
MFR #25590/25520

Mfr description
25590/25520 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.7960 in
  • Fillet Radius
    0.0300 in, 0.800 mm
  • Inner Ring Width
    1.0000 in, 25.400 mm
  • Outside Diameter
    3.2650 in
  • Overall Width
    1.0000 in
  • Precision Rating
    Class 2
  • Weight
    4.621 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    25590
  • Compatible Cup
    25520
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0040
  • Manufacturer Upc Number
    4547359524109
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359524109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)