Motion
56425/56650

NTN
56425/56650

Tapered Roller Bearing Set - 4.2500 in Bore, 6.5000 in OD, Class 2 Precision Rating
Mi Item #07143325
MFR #56425/56650
Price$370.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
56425/56650

Tapered Roller Bearing Set - 4.2500 in Bore, 6.5000 in OD, Class 2 Precision Rating
Mi Item #07143325
MFR #56425/56650

Mfr description
56425/56650 TAPERED ROLLER SET
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.76/each

Specifications

Dimensions

  • Bore Diameter  
    4.2500 in
  • Cone Width
    36.51 mm
  • Cup Width  
    26.99 mm
  • Fillet Radius
    0.1300 in, 3.300 mm
  • Inner Ring Width
    1.4375 in, 36.512 mm
  • Outside Diameter
    6.5000 in
  • Overall Width
    1.4375 in
  • Precision Rating
    Class 2
  • Weight
    7.76 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    56425
  • Compatible Cup
    56650
  • Country of Origin
    US
  • Description
    NSK 56425/56650, Metric Tapered Roller Bearing
  • Double Row Design
    Single row tapered roller bearing, inch-type
  • Dynamic Load Capacity
    195000 N
  • Harmonization Code
    8482.20.0061
  • Manufacturer Upc Number
    4547359541199
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359541199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)