Motion
368A/362A

NTN
368A/362A

Tapered Roller Bearing Set - 2.0000 in Bore, 3.5000 in OD, Class 4 Precision Rating
Mi Item #07143329
MFR #368A/362A
Price$98.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
368A/362A

Tapered Roller Bearing Set - 2.0000 in Bore, 3.5000 in OD, Class 4 Precision Rating
Mi Item #07143329
MFR #368A/362A

Mfr description
368A/362A TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.28/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Fillet Radius
    0.0500 in, 1.300 mm
  • Inner Ring Width
    0.8750 in, 22.225 mm
  • Outside Diameter
    3.5000 in
  • Overall Width
    0.8750 in
  • Precision Rating
    Class 4
  • Weight
    1.135 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    368A
  • Compatible Cup
    362A
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Upc Number
    4547359531824
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359531824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)