Motion
SET414

NTN
SET414

Tapered Roller Bearing Set - 3.5423 in Bore, 5.7864 in OD, 1.5748 in Cone Width, 1.2795 in Cup Width
Mi Item #07143354
MFR #SET414
Price$211.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SET414

Tapered Roller Bearing Set - 3.5423 in Bore, 5.7864 in OD, 1.5748 in Cone Width, 1.2795 in Cup Width
Mi Item #07143354
MFR #SET414

Mfr description
SET414 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.89/each

Specifications

Dimensions

  • Bore Diameter  
    3.5423 in
  • Fillet Radius
    0.1400 in, 3.500 mm
  • Inner Ring Width
    1.5748 in, 40.000 mm
  • Outside Diameter
    5.7864 in
  • Overall Width
    40 mm
  • Precision Rating
    Class 2
  • Weight
    6.278 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    HM218248
  • Compatible Cup
    HM218210
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0061
  • Manufacturer Upc Number
    4547359474961
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359474961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)