Motion
SET417

NTN
SET417

Tapered Roller Bearing Set - 3.6250 in Bore, 5.7500 in OD
Mi Item #07143356
MFR #SET417
Price$338.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SET417

Tapered Roller Bearing Set - 3.6250 in Bore, 5.7500 in OD
Mi Item #07143356
MFR #SET417

Mfr description
SET417 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.91/each

Specifications

Dimensions

  • Bore Diameter  
    3.6250 in
  • Fillet Radius
    0.1300 in, 3.300 mm
  • Inner Ring Width
    1.3750 in, 34.925 mm
  • Outside Diameter
    5.7500 in
  • Overall Width
    1.3125 in
  • Precision Rating
    Class 2
  • Weight
    7.954 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    47890
  • Compatible Cup
    47820
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0061
  • Manufacturer Upc Number
    4547359304169
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359304169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)