Motion
33215

NTN
33215

Tapered Roller Bearing Set - 2.9528 in Bore, 5.1181 in OD, 41 mm Cone Width, 31 mm Cup Width
Mi Item #07143367
MFR #33215
Price$294.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
33215

Tapered Roller Bearing Set - 2.9528 in Bore, 5.1181 in OD, 41 mm Cone Width, 31 mm Cup Width
Mi Item #07143367
MFR #33215

Mfr description
33215 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.23/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.0600 in, 1.500 mm
  • Inner Ring Width
    1.6142 in, 41.000 mm
  • Outside Diameter
    130 mm
  • Overall Width
    1.6142 in
  • Precision Rating
    Class 0
  • Weight
    1.389 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0061
  • Manufacturer Upc Number
    4547359530711
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359530711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)