Motion
C-SFCW2211-200N1

NTN
C-SFCW2211-200N1

Flange-Mount Roller Bearing Unit - 2 in Bore , Adapter Mount, Ductile Iron Housing, Heavy Duty
Mi Item #07143369
MFR #C-SFCW2211-200N1
Price$1,200.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-SFCW2211-200N1

Flange-Mount Roller Bearing Unit - 2 in Bore , Adapter Mount, Ductile Iron Housing, Heavy Duty
Mi Item #07143369
MFR #C-SFCW2211-200N1

Mfr description
C-SFCW2211-200N1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,200.56/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.4961 in
  • Bore Diameter  
    2 in
  • Housing Width
    2.4409 in
  • Outside Diameter
    7.8740 in
  • Overall Height  
    7.8740 in
  • Overall Length
    7.8740 in
  • Overall Width
    3.5827 in

Details

  • Adapter Sleeve
    HE2311XYM1
  • Bearing Number
    MX-W22211EALLKW33C3
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SFC211N1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359905625
  • Max Rpm
    2700 rpm
  • Mounting Type
    4-Bolt Round
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    35000 lbf
  • Radial Static Load Capacity
    33500 lbf
  • Replacement Bearing
    MX-W22211EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    4547359905625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)