Motion
C-SPAW2211-115N1

NTN
C-SPAW2211-115N1

Pillow Block Roller Bearing Unit - 1-15/16 in Bore Dia., Ductile Iron Material, Heavy Duty
Mi Item #07143370
MFR #C-SPAW2211-115N1
Price$954.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-SPAW2211-115N1

Pillow Block Roller Bearing Unit - 1-15/16 in Bore Dia., Ductile Iron Material, Heavy Duty
Mi Item #07143370
MFR #C-SPAW2211-115N1

Mfr description
C-SPAW2211-115N1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$954.82/each

Specifications

Dimensions

  • Base Width
    2.7560 in, 70.0 mm
  • Bolt Center To Center Length
    7.6250 in
  • Bolt Size
    5/8
  • Bore Diameter  
    1-15/16 in
  • Overall Length  
    244 mm
  • Overall Width
    4.7240 in

Details

  • Adapter Sleeve Part Number
    HA2311M1
  • Bearing Number
    MX-W22211EALLKW33C3
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    (2) Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    SPA211N1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359036527
  • Max Rpm
    2700 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    35000 lbf
  • Radial Static Load Capacity
    33500 lbf
  • Replacement Bearing
    MX-W22211EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359036527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)