Motion
C-SPAW2220-307N1

NTN
C-SPAW2220-307N1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Ductile Iron Material, Heavy Duty
Mi Item #07143374
MFR #C-SPAW2220-307N1
Price$2,789.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-SPAW2220-307N1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Ductile Iron Material, Heavy Duty
Mi Item #07143374
MFR #C-SPAW2220-307N1

Mfr description
C-SPAW2220-307N1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,789.51/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Base Width
    4.3310 in, 110.0 mm
  • Bolt Center To Center Length
    12.3750 in
  • Bolt Size
    7/8
  • Bore Diameter
    3-7/16 in
  • Overall Length
    380 mm
  • Overall Width
    7.2830 in

Details

  • Adapter Sleeve Part Number
    HA2320M1
  • Bearing Number
    MX-W22220EALLKW33C3
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    (2) Open
  • Housing Construction
    Solid
  • Housing ID
    SPA220N1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359036558
  • Max Rpm
    1500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    106000 lbf
  • Radial Static Load Capacity
    111000 lbf
  • Replacement Bearing
    MX-W22220EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359036558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)