Motion
SPAW2213-204N1

NTN
SPAW2213-204N1

Pillow Block Roller Bearing - 2-1/4 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #07143377
MFR #SPAW2213-204N1
Your Price$994.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SPAW2213-204N1

Pillow Block Roller Bearing - 2-1/4 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #07143377
MFR #SPAW2213-204N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$994.89/each(List $1,144.13)

Overview

Mfr description
SPAW2213-204N1 BRG
  • One-piece, sturdy ductile iron housing to withstand high shock and impact from falling debris
  • Repositionable snap ring allows for versatile fixed or float unit
  • Spring-loaded, single-lip contact bearing seal for superior sealing
  • Bearings with super-finished rollers for less noise, and raceway designs that accomodate higher misalignment
  • Unitized bearing insert allows for easy replacement
  • Phosphate-coated locknut/adapter sleeve for secure mounting and corrosion protection

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    8.8125 in
  • Bearing Number
    MX-W22213EALLKW33C3
  • Bore Type
    Round
  • Base To Bore Centerline
    3.0000 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Ductile Iron
  • Country of Origin
    JP
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller Bearing
  • Duty Type
    Heavy Duty
  • Base Width
    3.1100 in, 79.0 mm
  • Overall Width
    3.1100 in
  • Radial Dynamic Load Capacity
    51000 lbf
  • Radial Static Load Capacity
    50500 lbf
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Bolt Size
    5/8
  • Replacement Bearing
    MX-W22213EALLKW33C3
  • Adapter Sleeve Part Number
    HE2313XM1
  • Max Rpm
    2300 rpm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4547359196580
  • UPC_NO
    4547359196580
  • Housing ID
    SPA213N1
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Seal Material
    Nitrile Rubber
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text