Motion
LM501349A

NTN
LM501349A

Tapered Roller Bearing Cone - 1.6250 in ID, 0.7800 in Cone Width, Case Carburized Steel Material
Mi Item #07143388
MFR #LM501349A
Price$136.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LM501349A

Tapered Roller Bearing Cone - 1.6250 in ID, 0.7800 in Cone Width, Case Carburized Steel Material
Mi Item #07143388
MFR #LM501349A

Mfr description
LM501349A CONE
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.60/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Cone Width  
    0.7800 in
  • Fillet Radius
    0.0300 in, 0.800 mm
  • Weight
    0.498 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0070
  • Manufacturer Upc Number
    4547359482331
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    4547359482331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)