Motion
32008X#G

NTN
32008X#G

Tapered Roller Bearing Cup - 2.6772 in OD, 0.5709 in Width
Mi Item #07143401
MFR #32008X#G
Price$19.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
32008X#G

Tapered Roller Bearing Cup - 2.6772 in OD, 0.5709 in Width
Mi Item #07143401
MFR #32008X#G

Mfr description
32008X#G CUP
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.49/each

Specifications

Dimensions

  • Cup Width  
    0.5709 in
  • Fillet Radius
    0.0400 in
  • Outside Diameter
    2.6772 in
  • Weight
    0.183 lbs

Details

  • Bearing Type
    Tapered Roller Bearing Cups
  • Bore Type
    Round
  • Manufacturer Upc Number
    4547359528053
  • Material
    Case Carburized Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359528053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)