Motion
ZF26

NTN
ZF26

Bearing Seal - 115 mm Bore, Compatible Bore: 115 mm , 210 mm OD, 74 mm Overall Width
Mi Item #07143487
MFR #ZF26
Price$56.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF26

Bearing Seal - 115 mm Bore, Compatible Bore: 115 mm , 210 mm OD, 74 mm Overall Width
Mi Item #07143487
MFR #ZF26

Mfr description
ZF26 RUBBER SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.70/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Compatible Bore Diameter
    115 mm
  • Outside Diameter
    210 mm
  • Overall Width
    74 mm
  • Shaft Diameter
    115 mm
  • Weight
    45 kg

Details

  • Manufacturer Upc Number
    4547359248722
  • Product Type
    Bearing Seals
  • Series
    ZF
  • UPC_NO
    4547359248722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)