Motion
AAF4P5T61Q40

Lincoln Motors
AAF4P5T61Q40

Leeson Inverter Vector Duty Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07143554
MFR #AAF4P5T61Q40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
AAF4P5T61Q40

Leeson Inverter Vector Duty Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07143554
MFR #AAF4P5T61Q40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    207
  • Frame Size
    184T
  • Motor Length Less Shaft
    8.2 in
  • Opposite Drive End Bearing Size
    205
  • Overall Length C Dimension
    16.19 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.1250 in
  • Weight
    127 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1750 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Features
    Inverter duty insulation system Constant HP range at 2x base speed 56 - 256T frames Constant HP range at 1.5x base speed 284T - 445T frame No mounting available for encoder devices Normally closed thermostats Steel and aluminum frame construction - see notes Precision balanced rotors
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Amps
    13.4/6.7 A
  • Full Load Current
    13.4/6.7 A
  • Full Load Efficiency
    87.5 %
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    L
  • kW
    3.70 kW
  • Manufacturer Catalog Number
    LM21193
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720254059
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    5 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Opposite Drive End Bearing
    Ball
  • Product Type
    Inverter Vector Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    5 HP, 230/460 V, 4:1 Speed Ratio
  • Standards Met
    CE, CSA
  • Starting Method
    Inverter Only
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    5 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 184T Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • Wiring Diagram

Overview

Mfr description
LM21193 LINCOLN MOTOR INVERTER
  • Inverter duty insulation system Constant HP range at 2x base speed 56 - 256T frames Constant HP range at 1.5x base speed 284T - 445T frame No mounting available for encoder devices Normally closed thermostats Steel and aluminum frame construction - see notes Precision balanced rotors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought