Motion
UKFS328D1

NTN
UKFS328D1

Flange-Mount Ball Bearing Unit - 4-Bolt Flange, Cast Iron Housing Material, Flinger Seal Seal
MI ITEM #07143606
MFR #UKFS328D1
Price$9,973.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKFS328D1

Flange-Mount Ball Bearing Unit - 4-Bolt Flange, Cast Iron Housing Material, Flinger Seal Seal
MI ITEM #07143606
MFR #UKFS328D1

Mfr description
UKFS328D1 MOUNTED KIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,973.88/each

Specifications

Dimensions

  • Outside Diameter
    130 mm
  • Overall Width
    47 mm
  • Weight
    444.769 lbs

Details

  • Bore Type
    Tapered
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359238945
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Flinger Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359238945

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)