Motion
6005FT150

NTN
6005FT150

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07144083
MFR #6005FT150
Your Price$72.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6005FT150

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07144083
MFR #6005FT150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.41/each(List $86.89)

Overview

Mfr description
6005FT150 HI-TEMP. BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 300 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Max Rpm
    9300 rpm
  • Radial Dynamic Load Capacity
    2510 lbf
  • Radial Static Load Capacity
    1320 lbf
  • Manufacturer Catalog Number
    6005FT150
  • Manufacturer Upc Number
    3413520109738
  • UPC_NO
    3413520109738
  • Description
    6005FT150 HI-TEMP. BRG
  • Country of Origin
    TR
  • Harmonization Code
    8482.10.5048
  • Seal Material
    Viton
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6005FT150 is a 25 mm bore radial/deep groove ball bearing with 47 mm OD, 12 mm width, straight design, double sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text