Overview
Mfr description
ALM1A-R-13-E2 GEAR MOTOR
- Usually consist of a gear pair supported by two aluminum bushings, a body, a securing flange and a cover
- Shaft of the driving gear projecting beyond the flange mounts a twin-lip seal ring (the inner lip being a seal and the outer being a dust seal)
- Elastic securing ring secures the ring in place
- Motor body, flange and cover are made of special hi-resistant aluminum alloys for minimized deformation even when subject to high pressure, be it continuous or intermittent or peak pressure
- Body is profiled by means of extrusion, whereas flange and cover are obtained by means of die-casting or gravity casting
- Gears are made of special steel, their manufacturing process includes case hardening and quench hardening; then ground and fine finished so to have a high degree of surface finishing
- Proper tooth profile design and geometric proportions ensure low pulsation levels and low noise levels during pump operation
- Bushings are made of special low friction and hi-resistant aluminum alloy and manufactured from die-casting and are equipped with anti-friction DU bearings
- Special compensation zones onto bushings, insulated by special pre-formed seals with anti-extrusion ring, allow fully free axial and radial movement to the bushings, which is proportional to motor operating pressure
- In this way, internal dripping is dramatically reduced, thus ensuring very good pump performance (both in terms of volume and in general) and proper lubrication of pump moving parts
- Special order pumps available with other mounts, shafts and ports
- Rotation: Bi-directional
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data