Motion
ALM3A-R-60-FA-E2

MARZOCCHI PUMPS USA
ALM3A-R-60-FA-E2

ALM Series Aluminum Gear Motor—Max Cont PSI: 3,200
MI ITEM #07144300
MFR #ALM3A-R-60-FA-E2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARZOCCHI PUMPS USA
ALM3A-R-60-FA-E2

ALM Series Aluminum Gear Motor—Max Cont PSI: 3,200
MI ITEM #07144300
MFR #ALM3A-R-60-FA-E2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Overview

Mfr description
ALM3A-R-60-FA-E2 GEAR MOTOR
  • Usually consist of a gear pair supported by two aluminum bushings, a body, a securing flange and a cover
  • Shaft of the driving gear projecting beyond the flange mounts a twin-lip seal ring (the inner lip being a seal and the outer being a dust seal)
  • Elastic securing ring secures the ring in place
  • Motor body, flange and cover are made of special hi-resistant aluminum alloys for minimized deformation even when subject to high pressure, be it continuous or intermittent or peak pressure
  • Body is profiled by means of extrusion, whereas flange and cover are obtained by means of die-casting or gravity casting
  • Gears are made of special steel, their manufacturing process includes case hardening and quench hardening; then ground and fine finished so to have a high degree of surface finishing
  • Proper tooth profile design and geometric proportions ensure low pulsation levels and low noise levels during pump operation
  • Bushings are made of special low friction and hi-resistant aluminum alloy and manufactured from die-casting and are equipped with anti-friction DU bearings
  • Special compensation zones onto bushings, insulated by special pre-formed seals with anti-extrusion ring, allow fully free axial and radial movement to the bushings, which is proportional to motor operating pressure
  • In this way, internal dripping is dramatically reduced, thus ensuring very good pump performance (both in terms of volume and in general) and proper lubrication of pump moving parts
  • Special order pumps available with other mounts, shafts and ports
  • Rotation: Bi-directional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought