Motion
607

NTN
607

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 19 mm OD, 6 mm Width, Open, Without Snap Ring
Mi Item #07144411
MFR #607
Price$14.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
607

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 19 mm OD, 6 mm Width, Open, Without Snap Ring
Mi Item #07144411
MFR #607

Mfr description
607 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.71/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2362 in, 6.000 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    Class 0
  • Weight
    0.018 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    607 BRG
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 607 is a radial/deep groove ball bearing with a 7mm bore, straight design, open type, 19mm OD, and 6mm width for precision use.
  • Manufacturer Catalog Number
    607
  • Manufacturer Upc Number
    4547359010534
  • Max Rpm
    40000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    550 lbf
  • Radial Static Load Capacity
    200 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359010534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)