Motion
607Z

NTN
607Z

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 19 mm OD, 6 mm Width, Single Shielded, Without Snap Ring
Mi Item #07144412
MFR #607Z
Price$20.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
607Z

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 19 mm OD, 6 mm Width, Single Shielded, Without Snap Ring
Mi Item #07144412
MFR #607Z

Mfr description
607Z BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.41/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2362 in, 6.000 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.015 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Country of Origin
    TW
  • Description
    607Z BRG
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 607Z is a radial deep groove ball bearing with a 7 mm bore, single shielded, 19 mm outside diameter, and 6 mm width for compact applications.
  • Manufacturer Catalog Number
    607Z
  • Manufacturer Upc Number
    3413520118556
  • Max Rpm
    40000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    550 lbf
  • Radial Static Load Capacity
    205 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359340280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)