Motion
2203G15

NTN
2203G15

Self-Aligning Ball Bearing - Straight, 17 mm ID, 40 mm OD, 16 mm Width, Open, CN
Mi Item #07144415
MFR #2203G15
Price$122.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2203G15

Self-Aligning Ball Bearing - Straight, 17 mm ID, 40 mm OD, 16 mm Width, Open, CN
Mi Item #07144415
MFR #2203G15

Mfr description
2203G15 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.05/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Country of Origin
    DE
  • Description
    2203G15 BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 2203G15 is a self-aligning ball bearing with a 17 mm bore, straight bore, open design, 40 mm outside diameter, and 16 mm width, built for rugged machinery.
  • Manufacturer Catalog Number
    2203G15
  • Manufacturer Upc Number
    3413520079901
  • Max Rpm
    20000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    2240 lbf
  • Radial Static Load Capacity
    545 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520079901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)