Motion
21312V

NTN
21312V

Spherical Roller Bearing - 60 mm ID, 130 mm OD, 31 mm Width, Straight Bore, Open, CN
MI ITEM #07144421
MFR #21312V
Your Price$476.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
21312V

Spherical Roller Bearing - 60 mm ID, 130 mm OD, 31 mm Width, Straight Bore, Open, CN
MI ITEM #07144421
MFR #21312V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$476.57/each(List $548.05)

Overview

Mfr description
21312V SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Lubrication Groove or Hole
  • Max Operating Temperature
    250 ºF
  • Max Rpm
    4400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Material
    Steel Cage
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Series
    213
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520079321
  • UPC_NO
    4550253101321
  • Harmonization Code
    8482.30.0080
  • Weight
    4.378 lbs
  • Type Of Bearing
    Spherical Roller Bearing
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text