Motion
AB12353

NTN
AB12353

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Without Snap Ring
MI ITEM #07144428
MFR #AB12353
Price$132.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AB12353

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Without Snap Ring
MI ITEM #07144428
MFR #AB12353

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.03/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    AB12353 BRG
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The AB12353 is a 25 mm bore radial deep groove ball bearing with 52 mm outer diameter and 15 mm width for precision applications.
  • Manufacturer Catalog Number
    AB12353
  • Manufacturer Upc Number
    3413520001421
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520001421

Overview

Mfr description
AB12353 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought