Motion
7008CVDUJ94

NTN
7008CVDUJ94

Duplex Angular Contact Ball Bearing, High Precision - Universal Flush Ground
MI ITEM #07144432
MFR #7008CVDUJ94
Price$1,356.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7008CVDUJ94

Duplex Angular Contact Ball Bearing, High Precision - Universal Flush Ground
MI ITEM #07144432
MFR #7008CVDUJ94

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,356.89/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    DE
  • Description
    7008CVDUJ94 BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520229474
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7008CVDUJ94 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text