Motion
7013CVDUJ84

NTN
7013CVDUJ84

Duplex Angular Contact Bearing - 65 mm Bore, 100 mm OD, 36 mm Width, 15 ° Contact Angle, Open
MI ITEM #07144437
MFR #7013CVDUJ84
Price$1,829.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7013CVDUJ84

Duplex Angular Contact Bearing - 65 mm Bore, 100 mm OD, 36 mm Width, 15 ° Contact Angle, Open
MI ITEM #07144437
MFR #7013CVDUJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,829.55/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    DE
  • Description
    7013CVDUJ84 BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520186173
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7013CVDUJ84 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text