Motion
7017CVDUJ84

NTN
7017CVDUJ84

Angular Contact Bearing - 85 mm Bore, 130 mm OD, 22 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #07144442
MFR #7017CVDUJ84
Price$1,770.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7017CVDUJ84

Angular Contact Bearing - 85 mm Bore, 130 mm OD, 22 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #07144442
MFR #7017CVDUJ84

Mfr description
7017CVUJ84 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,770.46/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    FR
  • Description
    7017CVUJ84 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520201555
  • Max Rpm
    16000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    13725 lbf
  • Radial Static Load Capacity
    13275 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520201555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)