Motion
7022CVDUJ94

NTN
7022CVDUJ94

Duplex Angular Contact Ball Bearing, High Precision - Universal Flush Ground
MI ITEM #07144446
MFR #7022CVDUJ94
Price$7,085.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7022CVDUJ94

Duplex Angular Contact Ball Bearing, High Precision - Universal Flush Ground
MI ITEM #07144446
MFR #7022CVDUJ94

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,085.68/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    56 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    FR
  • Description
    7022CVDUJ94 BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520295356
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7022CVDUJ94 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text