Motion
7204CG1DUJ94

NTN
7204CG1DUJ94

Duplex Angular Contact Ball Bearing, High Precision - Universal Flush Ground
MI ITEM #07144464
MFR #7204CG1DUJ94
List Price$974.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7204CG1DUJ94

Duplex Angular Contact Ball Bearing, High Precision - Universal Flush Ground
MI ITEM #07144464
MFR #7204CG1DUJ94

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$974.83/each for your price

Overview

Mfr description
7204CG1DUJ94 BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Contact Angle
    15 °
  • Snap Ring Included
    With Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 4
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Description
    7204CG1DUJ94 BEARING
  • Outer Ring Width
    14 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Country of Origin
    DE
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520250836
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text