Motion
7007CVDUJ84

NTN
7007CVDUJ84

Duplex Angular Contact Bearing - 35 mm Bore, 62 mm OD, 28 mm Width, 15 ° Contact Angle, Open
MI ITEM #07144481
MFR #7007CVDUJ84
Price$1,307.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7007CVDUJ84

Duplex Angular Contact Bearing - 35 mm Bore, 62 mm OD, 28 mm Width, 15 ° Contact Angle, Open
MI ITEM #07144481
MFR #7007CVDUJ84

Mfr description
7007CVDUJ84 BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,307.93/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    DE
  • Description
    7007CVDUJ84 BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520217952
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)