Motion
7013HVUJ84

NTN
7013HVUJ84

65 mm Bore, 100 mm OD, 18 mm Width, Open, 25 ° Contact Angle
Mi Item #07144486
MFR #7013HVUJ84
Price$1,097.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7013HVUJ84

65 mm Bore, 100 mm OD, 18 mm Width, Open, 25 ° Contact Angle
Mi Item #07144486
MFR #7013HVUJ84

Mfr description
7013HVUJ84 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,097.77/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    FR
  • Description
    7013HVUJ84 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520251758
  • Max Rpm
    19000 rpm
  • Maximum RPM (Grease)
    13000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7088 lbf
  • Radial Static Load Capacity
    6638 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520251758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)