Motion
7210CG1DUJ84

NTN
7210CG1DUJ84

Duplex Angular Contact Bearing - 50 mm Bore, 90 mm OD, 40 mm Width, 15 ° Contact Angle, Open
MI ITEM #07144498
MFR #7210CG1DUJ84
Price$1,698.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7210CG1DUJ84

Duplex Angular Contact Bearing - 50 mm Bore, 90 mm OD, 40 mm Width, 15 ° Contact Angle, Open
MI ITEM #07144498
MFR #7210CG1DUJ84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,698.22/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    DE
  • Description
    7210CG1DUJ84 BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520175801
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring

Overview

Mfr description
7210CG1DUJ84 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text