Motion
7213CG1DUJ84

NTN
7213CG1DUJ84

Duplex Angular Contact Ball Bearing, High Precision - Universal Flush Ground
Mi Item #07144502
MFR #7213CG1DUJ84
Price$2,478.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7213CG1DUJ84

Duplex Angular Contact Ball Bearing, High Precision - Universal Flush Ground
Mi Item #07144502
MFR #7213CG1DUJ84

Mfr description
7213CG1DUJ84 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,478.01/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    46 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    DE
  • Description
    7213CG1DUJ84 BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520177584
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)